Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • radio pliers (slim type)
  • radio pliers (slim type)
  • radio pliers (slim type)

radio pliers (slim type) PSL-175N

5.00 (2)
Item.#
07129692
Mfr.#
PSL-175N
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0565
Dimensions W2(mm)
13.5, 13.5
Dimensions T2 (mm)
9, 9
Dimension l (mm)
54, 54
Weight (g)
130, 130
Caution
Cutting blade not included.
2014 TRUSCO Published Page
2-0545
Dimensions W1(mm)
55, 55
Dimensions T1 (mm)
14.5, 14.5
Dimensions L (mm)
175, 175
TRUSCO Part Number
373-7454, 373-7454
Specification
21st century version tool
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle repair
5
From Japan
On 2014-12-17 18:51:57
Although the price is expensive, it is solidly made and workability is good. It is easy to use.
This review is about item#07129692.
Mainly used for fixing parts and tightening the binding band.
5
From Japan
On 2014-10-29 11:55:36
We handle small parts so slim type is easier to work and purchased this time. The grip is also good, and it is the feeling that it is KTC as expected.
This review is about item#07129692.