Buy more than* S$200* and get FREE SHIPPING

  • Long-nose pliers (vent nose type)
  • Long-nose pliers (vent nose type)
  • Long-nose pliers (vent nose type)

Long-nose pliers (vent nose type) PSL-200BN

4.00 (1)
Item.#
07129717
Mfr.#
PSL-200BN
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
PSL-200BN1 does not have the cutting blade., PSL-200BN1 does not have the cutting blade., PSL-200BN1 does not have the cutting blade., PSL-200BN1 does not have the cutting blade., PSL-200BN1 does not have the cutting blade., PSL-200BN1 does not have the cutting blade.
2014 TRUSCO Published Page
2-0544
Dimensions T2 (mm)
10, 10
Dimension l (mm)
25, 25
Dimensions L (mm)
199, 199
TRUSCO Part Number
373-7471, 373-7471
Dimensions W1(mm)
55, 55
Cutting Capacity (phi mm) Soft Wire
2.3, 2.3
2015 Trusco Published Pages
2 0564
Specification
21st century version tool
Dimensions T1 (mm)
15.5, 15.5
Angle (Degree)
45, 45
Weight (g)
190, 190
Dimensions W2(mm)
18, 18
Cutting Capacity (phi mm) Hard Wire
1.8, 1.8
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Convenient to loosen the hose band!
4
From Japan
On 2013-06-05 18:29:49
It might be easier to use if there is a wider range
This review is about item#07129717.