Buy more than* S$200* and get FREE SHIPPING

  • Long-nose pliers (vent nose type)
  • Long-nose pliers (vent nose type)
  • Long-nose pliers (vent nose type)

Long-nose pliers (vent nose type) PSL-200BN1

4.00 (1)
Item.#
07129726
Mfr.#
PSL-200BN1
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
PSL-200BN1 does not have the cutting blade., PSL-200BN1 does not have the cutting blade., PSL-200BN1 does not have the cutting blade., PSL-200BN1 does not have the cutting blade., PSL-200BN1 does not have the cutting blade., PSL-200BN1 does not have the cutting blade.
2014 TRUSCO Published Page
2-0544
Overall Length (mm)
181, 181
Caution
Cutting blade not included.
Dimensions W2(mm)
18, 18
Dimensions T2 (mm)
10, 10
Dimension l (mm)
50, 50
Dimensions L (mm)
181, 181
2015 Trusco Published Pages
2 0564
Specification
21st century version tool
Weight (g)
190, 190
TRUSCO Part Number
373-7489, 373-7489
Dimensions W1(mm)
55, 55
Dimensions T1 (mm)
15.5, 15.5
Angle (Degree)
60, 60
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Convenient to loosen the hose band!
4
From Japan
On 2013-06-05 18:29:49
It might be easier to use if there is a wider range
This review is about item#07129717.