Buy more than* S$200* and get FREE SHIPPING

  • Radio pliers, long nose type
  • Radio pliers, long nose type
  • Radio pliers, long nose type

Radio pliers, long nose type PSL-200L

5.00 (3)
Item.#
07129735
Mfr.#
PSL-200L
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0565
Dimensions W2(mm)
16, 16
Cutting Capacity (phi mm) Hard Wire
1.6, 1.6
Dimensions T2 (mm)
10, 10
Dimension l (mm)
89, 89
Weight (g)
130, 130
Specification
21st century version tool
2014 TRUSCO Published Page
2-0545
Dimensions W1(mm)
54, 54
Cutting Capacity (phi mm) Soft Wire
2.0, 2.0
Dimensions T1 (mm)
14, 14
Dimensions L (mm)
200, 200
TRUSCO Part Number
373-7497, 373-7497
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I replaced it because it used to be old.
5
From Japan
On 2017-03-29 17:47:02
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#7129735.
Car maintenance
5
From Japan
On 2014-09-19 13:06:30
I think that it is ktc though it is solid making. It seems that work will be prompted.
This review is about item#07129735.
fishing
5
From Japan
On 2013-05-13 21:02:20
I have not used it yet, but I think that it is useful and sure. Because when it is removed of needle of fished caterpillar, it is poisoned at the backpit so it has been stabbed so far and went to the hospital twice. However, if it is a long type, fingers will not touch for a long time, so it's okay. Even though I touched it for a while, poison will surround us.
This review is about item#07129735.