Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Ratchet Adapter
  • Ratchet Adapter
  • Ratchet Adapter

Ratchet Adapter BRA21

4.00 (1)
Item.#
07129744
Mfr.#
BRA21
Package Qty.
1PC
Ship pack of
1
82.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Since it may lead to breakage or idling, please perform lever handling replacement on both sides properly., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Since it may lead to breakage or idling, please perform lever handling replacement on both sides properly.
2014 TRUSCO Published Page
2-0143, 2-0143
Forwarding Angle (Degree)
6, 6
Dimension D1 (mm)
31, 31
Weight (g)
140, 140
TRUSCO Part Number
383-5499, 383-5499
2015 Trusco Published Pages
2 0146
Outlet Corner (sq.)
9.5, 9.5
Dimension D2 (mm)
17.7, 17.7
Dimensions L (mm)
51, 51
Type
Ratchet adapter, Ratchet adapter
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Engine maintenance
4
From Japan
On 2015-05-27 15:37:38
Previously, snap @@ the disabled have been were it to pop out parts in use. It is also not well handicapped to but feeling I chose this time this product. Kana wish I was a mirror finish speaking greed.
This review is about item#07129744.