Buy more than* S$200* and get FREE SHIPPING

  • RATCHET PIPE CUTTER FOR COPPER AND RESIN PIPE
  • RATCHET PIPE CUTTER FOR COPPER AND RESIN PIPE
  • RATCHET PIPE CUTTER FOR COPPER AND RESIN PIPE

RATCHET PIPE CUTTER FOR COPPER AND RESIN PIPE

Item.#
07129771
Package Qty.
1PC
Ship pack of
1
409.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Caution
Cannot be used for steel pipe, SUS tube., Cannot be used for steel pipe, SUS tube., Cannot be used for steel pipe, SUS tube., Cannot be used for steel pipe, SUS tube., Cannot be used for steel pipe, SUS tube., Cannot be used for steel pipe, SUS tube.
2014 TRUSCO Published Page
2-1001
Dimension W (mm)
102
Thickness (mm)
Copper pipe (nominal 1/2 over 1 1 / 4inch): 1.65 (max) hard PVC pipe for water (called 13 over 25mm): 3.5 (max) for polyethylene pipes water (called 10 over 25mm): 5.0 (max) Gas polyethylene pipe use (called 20 over 25inch): 3.4 (max)
Dimensions L (mm)
240
TRUSCO Part Number
308-0846
2015 Trusco Published Pages
2 1093
Dimension r (mm)
70
Compatible Outside Diameter (phi mm)
15.88-35
Dimension H (mm)
54
Weight (g)
960
Accessories
Blade with one for copper and plastic pipe