Buy more than* S$200* and get FREE SHIPPING

  • Ratchet Pipe Cutter Blade

Ratchet Pipe Cutter Blade PCRK-F

5.00 (2)
Item.#
07129796
Mfr.#
PCRK-F
Package Qty.
1Sheet
Ship pack of
1
23.44 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
308-0820, 308-0820
2015 Trusco Published Pages
2 1093
Weight (g)
6
Compatible Models
PCR-2-35,PCR2-66
2014 TRUSCO Published Page
2-1001
Application
For steel pipes
Substrates
copper
Color
Silver, Silver
Compatible
Ratchet pipe cutter (PCR2 over 35,66), Ratchet pipe cutter (PCR2-35, 66)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Piping removal
5
From Japan
On 2016-09-29 17:24:44
Used in piping removal at the site that should not be issued a spark, also produces no purchase order for it had been owned for the steel pipe and suspension tube it was not, if this is also well cut to field personnel spark for the copper pipe from the front because I was relieved.
This review is about item#89589315.
Pipe cut
5
From Japan
On 2015-03-11 18:10:46
Faceted It survives not out
This review is about item#07129796.