Buy more than* S$200* and get FREE SHIPPING

  • Ratchet Pipe Cutter Blade

Ratchet Pipe Cutter Blade PCRK-S

5.00 (2)
Item.#
07129805
Mfr.#
PCRK-S
Package Qty.
1Sheet
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
SUS pipe
Substrates
stainless
Color
gold, Gold
Compatible
Ratchet pipe cutter (PCR2 over 35,66), Ratchet pipe cutter (PCR2-35, 66)
Compatible Models
PCR-2-35,PCR2-66,PCR3-35,PCR3-66
2015 Trusco Published Pages
2 1093
Weight (g)
8
TRUSCO Part Number
308-0838, 308-0838
2014 TRUSCO Published Page
2-1001
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Piping removal
5
From Japan
On 2016-09-29 17:24:44
I used it for removal of piping at the site which should not be sparked, I used to have for copper pipe from before but purchased, because it was not for steel pipe and suspension pipe, it will be well purchased, well at site, even sparks will not come out So I was relieved.
This review is about item#89589315.
Pipe cut
5
From Japan
On 2015-03-11 18:10:46
I am saved because there is no facet
This review is about item#07129796.