Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ratchet handle
  • Ratchet handle
  • Ratchet handle
  • Ratchet handle

Ratchet handle BR4E

4.60 (5)
Item.#
07129884
Mfr.#
BR4E
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Since it may lead to breakage or idling, please perform lever handling replacement on both sides properly., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Since it may lead to breakage or idling, please perform lever handling replacement on both sides properly.
Type
Standard, Standard
2015 Trusco Published Pages
2 0152
Outlet Corner (sq.)
12.7, 12.7
Dimensions B (mm)
39.5, 39.5
Weight (g)
580, 580
Forwarding Angle (Degree)
10, 10
Specification
21st century version
2014 TRUSCO Published Page
2-0149
Dimension T (mm)
18, 18
Dimensions L (mm)
250, 250
TRUSCO Part Number
307-5591, 307-5591
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2014-07-31 14:26:07
After all KTC is easy to use
This review is about item#07129902.
Maintenance of Hunter Cub
3
From Japan
On 2014-03-07 10:24:55
One push release The climate is very convenient, but when you install the socket you must attach the socket while pressing the release button. I am sorry it is a perfect score if you can attach a socket without pressing a button.
This review is about item#07129902.
Bicycle repair
5
From Japan
On 2012-11-13 18:13:30
It was quite easy to use, so I used it before, so I bought it.
This review is about item#07129902.
When tightening the screw
5
From Japan
On 2012-08-06 22:23:36
After all, KTC
This review is about item#07129902.
Tightening work
5
From Japan
On 2012-03-26 13:32:48
The feeling of use is good.
This review is about item#07129884.