Buy more than* S$200* and get FREE SHIPPING

  • Ratchet Handle, No Union Mechanism
  • Ratchet Handle, No Union Mechanism
  • Ratchet Handle, No Union Mechanism
  • Ratchet Handle, No Union Mechanism

Ratchet Handle, No Union Mechanism BR3A

Item.#
07129911
Mfr.#
BR3A
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling.
2014 TRUSCO Published Page
2-0148
Forwarding Angle (Degree)
10, 10
Dimensions B (mm)
33, 33
Weight (g)
260, 260
TRUSCO Part Number
307-5516, 307-5516
2015 Trusco Published Pages
2 0151
Outlet Corner (sq.)
9.5, 9.5
Dimension T (mm)
13.5, 13.5
Dimensions L (mm)
180, 180
Type
Ratchet handle, Ratchet
Specification
21st century version