Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wrench rack ( for spanner / glasses wrench / combination wrenches)

Wrench rack ( for spanner / glasses wrench / combination wrenches) TEH1SM

4.00 (3)
Item.#
07130182
Mfr.#
TEH1SM
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Tools are not included., Tools are not included., Tools are not included., Tools not included, Tools are not included., Tools are not included., Tools are not included., Tools not included
2014 TRUSCO Published Page
2-1099
TRUSCO Part Number
373-8591, 373-8591
2015 Trusco Published Pages
2 1205
Set Contents
/ Base (180x140x5.5mm) 3 sheets / Rakkupin A small-size (up to about 19x21) 3 this seat four / Rakkupin B for large size (about 19x21 over 24x27) 1 present for the two-seat two / Rakkupin C small size four 4 / Pin 4 / joint is multiplied, - (180 X 140 x 5.5 mm) base, 3 pieces Wrapping A, for small size (until approx. 19 x 21) can hang 3 items x 4 pieces Wrapping B, for large size (approx. 19 x 21 to 24 x 27) can hang 2 items x 2 pieces Wrapping C, for small size, can hang 1 it
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Organizing tools
3
From Japan
On 2017-04-24 16:15:26
I am useful for organizing tools. If there are more pins ...
This review is about item#7130182.
Tool arrangement
5
From Japan
On 2013-05-13 14:31:38
Convenient, but somewhat expensive. I think that it may be half price.
This review is about item#07130182.
Other shops that I had bought were much cheaper.
4
From Japan
On 2011-06-14 10:44:05
The goods themselves may have versatility.
This review is about item#07130182.