Buy more than* S$200* and get FREE SHIPPING

  • Lock Nut Chisel
  • Lock Nut Chisel
  • Lock Nut Chisel

Lock Nut Chisel AS404

4.33 (3)
Item.#
07130295
Mfr.#
AS404
Package Qty.
1PC
Ship pack of
1
38.06 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Purpose
For removing and mounting of caulking type lock nut of drive shaft., For removing and mounting of caulking type lock nut of drive shaft., For removing and mounting of caulking type lock nut of drive shaft., For removing and installing caulking type lock nut of drive shaft.
2014 TRUSCO Published Page
2-0888, 2-0888
Dimension l (mm)
51, 51
Dimensions a (mm)
0.4, 0.4
Weight (g)
350, 350
Compatible
Have been used in the drive shaft, most of the caulking type of lock nut., Have been used in the drive shaft, lock nut of most types of caulking.
2015 Trusco Published Pages
2 0941
Dimensions b (mm)
4.5, 4.5
Dimensions D (mm)
50, 50
Dimensions L (mm)
173, 173
TRUSCO Part Number
373-0506, 373-0506
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Caulking of the drive shaft
5
From Japan
On 2017-01-12 23:35:38
It is a very good usability or caulking or take the caulking.
This review is about item#7130295.
Caulking revitalization
5
From Japan
On 2016-01-28 14:45:00
The same product is also very easy to use good durability that has been used previously.
This review is about item#07130295.
Set of nut anti-loosening washer
3
From Japan
On 2014-12-16 15:25:47
Due to the large firm feeling is there, but overall making of feeling that has Narrow place of work is tricky. If Atofuta around appearance Hosokere I think that it can be used everywhere.
This review is about item#07130295.