Buy more than* S$200* and get FREE SHIPPING

  • Bent Long Snap Ring Pliers, Hole
  • Bent Long Snap Ring Pliers, Hole
  • Bent Long Snap Ring Pliers, Hole

Bent Long Snap Ring Pliers, Hole SCP-172LL

4.50 (6)
Item.#
07130401
Mfr.#
SCP-172LL
Package Qty.
1PC
Ship pack of
1
47.60 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0540
Claw Shape
1.2 phi. mm diameter, 1.2phimm diameter
Dimensions L (mm)
175, 175
TRUSCO Part Number
373-7811, 373-7811
2014 TRUSCO Published Page
2-0522
Compatible Snap Ring (mm)
10 over 11 (nominal), 10-11 The (nominal)
Weight (g)
200, 200
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Machinery maintenance
2
From Japan
On 2016-06-18 10:14:51
I want a jagged slipping off when the sandwich
This review is about item#07130401.
Snap ring of mission
5
From Japan
On 2016-04-01 14:47:29
It was the best in the work of the secluded place. That's the type to replace the three types of attachment, it does not become useless because the sandwich when the attachment comes off while pushing. People here of the type of integral is recommended.
This review is about item#07130401.
Use the O / H of the rear brake caliper
5
From Japan
On 2016-03-12 15:33:15
In the general-purpose products of the tool it tends to be penny-wise and pound-foolish in insufficient rigidity of the nails, but indeed of the KTC, Work smoothly went thanks.
This review is about item#07130401.
Snap ring removal of the medium at the time of the car's rear brake caliper overhaul
5
From Japan
On 2015-03-26 07:42:47
Yappa tool Ya Ne, I go to work on if a good tool smooth
This review is about item#07130401.
Overhaul of the rear caliper
5
From Japan
On 2014-10-04 18:21:57
This was difficult is quite mounting of the snap ring even with, but I think more difficult and this is other than (almost impossible). I think that cheap if Kaerimire the effort to struggle to buy a half-hearted tool.
This review is about item#07130401.
Attachment and detachment of the snap ring
5
From Japan
On 2012-08-07 16:29:35
It feels like high compared to general-in DIY stores, etc., but can not work without special work (overhaul rear brake) In the bend and length. Indeed KTC! !
This review is about item#07130401.