Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Straight type long snap ring plier for shafts
  • Straight type long snap ring plier for shafts
  • Straight type long snap ring plier for shafts

Straight type long snap ring plier for shafts SOP-171LL

5.00 (2)
Item.#
07130417
Mfr.#
SOP-171LL
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0539
Claw Shape
1.2 phi. mm diameter, phi 1.2 mm diameter
Dimensions L (mm)
215, 215
TRUSCO Part Number
373-8221, 373-8221
2014 TRUSCO Published Page
2-0521
Compatible Snap Ring (mm)
10 over 11 (nominal), 12 (nominal designation)
Weight (g)
200, 200
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2017-06-20 22:57:18
It does not bend even if it is used with considerable load, and it is a reliable tool.
This review is about item#7130417.
Mowing machine repair
5
From Japan
On 2013-05-06 19:11:39
I used it to repair the clutch of the grass cutter. It was in time for arrival of parts at the shipment on the day.
This review is about item#07130417.