Buy more than* S$200* and get FREE SHIPPING

  • Bent Long Snap Ring Pliers, Shank
  • Bent Long Snap Ring Pliers, Shank
  • Bent Long Snap Ring Pliers, Shank

Bent Long Snap Ring Pliers, Shank SOP-172LL

4.50 (2)
Item.#
07130426
Mfr.#
SOP-172LL
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0540
Claw Shape
1.2 phi. mm diameter, 1.2phimm diameter
Dimensions L (mm)
170, 170
TRUSCO Part Number
373-8248, 373-8248
2014 TRUSCO Published Page
2-0522
Compatible Snap Ring (mm)
10 over 11 (nominal), 10-11 The (nominal)
Weight (g)
200, 200
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For snap ring detachment
4
From Japan
On 2016-06-18 09:01:13
The product can be used without problems at all. It is easy to use because it is also a maker item
This review is about item#07130426.
Remove the snap ring
5
From Japan
On 2012-08-07 16:26:59
The length, the bending is Don Pissha.
This review is about item#07130426.