Buy more than* S$200* and get FREE SHIPPING

  • Long Deep Socket
  • Long Deep Socket
  • Long Deep Socket

Long Deep Socket B3LL-12

4.67 (3)
Item.#
07130496
Mfr.#
B3LL-12
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Tighten and loosen of bolts used at deep points and for long protruding bolt., Tighten and loosen of bolts used at deep points and for long protruding bolt., Tighten and loosen of bolts used at deep points and for long protruding bolt., Tighten and loosen of bolts used at deep points and for long protruding bolt., Tighten and loosen of bolts used at deep points and for long protruding bolt., Tighten and loosen of bolts used at deep points and for long protruding bolt.
Dimension l (mm)
113, 113
Dimensions L (mm)
130, 130
Dimension S (mm)
12, 12
Weight (g)
140, 140
Dimention D1 (phimm)
17.7, 17.7
Outlet Corner (sq.)
9.5, 9.5
Dimention D2 (phi mm)
18, 18
Compatible
Rear bumper cover mounting bolts, door knob inside of the mounting bolts, door hinge bolts, side louver mounting bolts. Bumper reinforcement mounting bolts, air back of A jazz Funding bolt, the adjusting bolt of the tension pulley. Mounting bolt / nut of , Mounting bolt rear bumper cover mounting bolts, the inside doorknob, door hinge bolts, mounting bolts of the side louvers. mounting bolts bumper hose instrument, jazz Funding A bolt of air bag, adjusting bolt of the tension pulley. mounting bolts and nuts of foot around relationship.  other, you have difficulty, in the space that is recessed in the spanner glasses, deep sockets, etc..
Dimension H (mm)
12, 12
Dimension d (phi mm)
9, 9
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2016-09-29 16:26:34
Truly KTC. It is still OK if you can buy it a little cheaper ,,,
This review is about item#7130496.
Bumper desorption
5
From Japan
On 2015-09-10 15:12:29
Because I used a long bolt nut with Noah 's rear bumper I bought it. It is convenient to have. You can buy it cheaper than a certain US manufacturer.
This review is about item#07130487.
Bicycle chaining adjustment
4
From Japan
On 2013-04-14 13:15:06
There is a merit that you can install with a ratchet handle more than a special tool and work with glitter torque.
This review is about item#07130487.