Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long Deep Sockets
  • Long Deep Sockets
  • Long Deep Sockets

Long Deep Sockets B3TLL2

5.00 (1)
Item.#
07130505
Mfr.#
B3TLL2
Package Qty.
1Set(2PCSet)
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Tighten and loosen of bolts used at deep points and for long protruding bolt., Tighten and loosen of bolts used at deep points and for long protruding bolt., Tighten and loosen of bolts used at deep points and for long protruding bolt., Work of tightening and loosening nut of bolt that is beaked long and places deeply., Tighten and loosen of bolts used at deep points and for long protruding bolt., Tighten and loosen of bolts used at deep points and for long protruding bolt., Tighten and loosen of bolts used at deep points and for long protruding bolt., Work of tightening and loosening nut of bolt that is beaked long and places deeply.
Weight (g)
255, 255
Compatible
Rear bumper cover mounting bolts, door knob inside of the mounting bolts, door hinge bolts, side louver mounting bolts. Bumper reinforcement mounting bolts, air back of A jazz Funding bolt, the adjusting bolt of the tension pulley. Mounting bolt / nut of , Mounting bolt rear bumper cover mounting bolts, the inside door knob, door hinge bolts, mounting bolts of the side louvers. mounting bolts bumper hose ment, A jazz Funding bolt of airbags, the adjusting bolt of the tension pulley. mounting bolts and nuts around the foot of relationship. other, work is difficult, in the space that was recessed in deep socket spanner glasses, etc..
Outlet Corner (sq.)
9.5, 9.5
Set Contents
Long deep socket (hexagonal) (B3LL over 10, 12),   Long deep socket (Allen) (B3LL-10, 12)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Equipment adjustment
5
From Japan
On 2011-10-02 15:10:51
Because the work space was narrow and the adjustment width was large, it was replaced by a normal deep socket, but it was easy to adjust
This review is about item#07130505.