Buy more than* S$200* and get FREE SHIPPING

  • 15 degrees  long ring wrench
  • 15 degrees  long ring wrench
  • 15 degrees  long ring wrench

15 degrees long ring wrench M151-10x12

4.50 (2)
Item.#
07130566
Mfr.#
M151-10x12
Package Qty.
1PC
Ship pack of
1
16.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0283
Specification
Power fit
Dimension D1 (mm)
17, 17
Weight (g)
50, 50
Dimensions S1 x S2 (mm)
10x12, 10x12
Dimensions T1 (mm)
6.5, 6.5
2014 TRUSCO Published Page
2-0277
Dimension D2 (mm)
19, 19
Dimensions L (mm)
200, 200
TRUSCO Part Number
383-7670, 383-7670
Dimensions T2 (mm)
7.5, 7.5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2015-07-30 21:31:22
This is a subtle angle wanted.
This review is about item#07130575.
Engine oil exchange
5
From Japan
On 2013-03-06 13:37:52
It is much wanted wrench. When engine oil exchange, is a very useful tool.
This review is about item#07130584.