Buy more than* S$200* and get FREE SHIPPING

  • 15 degrees  long ring wrench
  • 15 degrees  long ring wrench
  • 15 degrees  long ring wrench

15 degrees long ring wrench M151-14x17

4.50 (2)
Item.#
07130584
Mfr.#
M151-14x17
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0283
Specification
Power fit
Dimension D2 (mm)
26, 26
Dimensions L (mm)
245, 245
TRUSCO Part Number
383-7696, 383-7696
Dimensions T2 (mm)
10.5, 10.5
2014 TRUSCO Published Page
2-0277
Dimensions T1 (mm)
9, 9
Dimension D1 (mm)
22, 22
Weight (g)
140, 140
Dimensions S1 x S2 (mm)
14x17, 14x17
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2015-07-30 21:31:22
I wanted this delicate angle.
This review is about item#07130575.
Engine oil change
5
From Japan
On 2013-03-06 13:37:52
It is a wrench I wanted forever. It is a very convenient tool when exchanging engine oil.
This review is about item#07130584.