Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 45 degree LONG BOX END WRENCH
  • 45 degree LONG BOX END WRENCH
  • 45 degree LONG BOX END WRENCH

45 degree LONG BOX END WRENCH

Item.#
07130864
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimensions T1 (mm)
8
Dimension D1 (mm)
20
Weight (g)
115
Dimensions T2 (mm)
8
Dimension D2 (mm)
22
Dimensions L (mm)
220
Dimensions S1 x S2 (mm)
12.7x14.2