Buy more than* S$200* and get FREE SHIPPING

  • 45 degree LONG BOX END WRENCH
  • 45 degree LONG BOX END WRENCH
  • 45 degree LONG BOX END WRENCH

45 degree LONG BOX END WRENCH

Item.#
07130873
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Dimensions S1 x S2 (mm)
20.6x22.2
Dimensions T1 (mm)
12
Dimension D1 (mm)
31
Weight (g)
280
Dimensions T2 (mm)
13
Dimension D2 (mm)
33
Dimensions L (mm)
310