Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 45 degree LONG BOX END WRENCH
  • 45 degree LONG BOX END WRENCH
  • 45 degree LONG BOX END WRENCH

45 degree LONG BOX END WRENCH

Item.#
07130882
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimensions T1 (mm)
15
Dimension D1 (mm)
35
Weight (g)
400
Dimensions T2 (mm)
15.5
Dimension D2 (mm)
37
Dimensions L (mm)
355
Dimensions S1 x S2 (mm)
23.8x25.4