Buy more than* S$200* and get FREE SHIPPING

  • 45 degree LONG BOX END WRENCH
  • 45 degree LONG BOX END WRENCH
  • 45 degree LONG BOX END WRENCH

45 degree LONG BOX END WRENCH

Item.#
07130891
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Dimensions S1 x S2 (mm)
19x19.8
Dimensions T1 (mm)
11
Dimension D1 (mm)
29
Weight (g)
210
Dimensions T2 (mm)
11
Dimension D2 (mm)
30
Dimensions L (mm)
275