Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 45 degree LONG BOX END WRENCH
  • 45 degree LONG BOX END WRENCH
  • 45 degree LONG BOX END WRENCH

45 degree LONG BOX END WRENCH

Item.#
07130907
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Dimensions T2 (mm)
7
Dimension D2 (mm)
18
Dimensions L (mm)
195
Dimensions S1 x S2 (mm)
9.5x11.1
Dimensions T1 (mm)
6
Dimension D1 (mm)
16
Weight (g)
80