Buy more than* S$200* and get FREE SHIPPING

  • 45 degree LONG BOX END WRENCH
  • 45 degree LONG BOX END WRENCH
  • 45 degree LONG BOX END WRENCH

45 degree LONG BOX END WRENCH

Item.#
07130916
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Dimensions T2 (mm)
10
Dimension D2 (mm)
26
Dimensions L (mm)
245
Dimensions S1 x S2 (mm)
15.8x17.4
Dimensions T1 (mm)
10
Dimension D1 (mm)
24
Weight (g)
105