Buy more than* S$200* and get FREE SHIPPING

  • Long handle ratchet
  • Long handle ratchet
  • Long handle ratchet

Long handle ratchet BR2L

5.00 (2)
Item.#
07130925
Mfr.#
BR2L
Package Qty.
1PC
Ship pack of
1
65.93 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Caution
When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling. Be careful of over-torque because of the total length and it is likely to put to much fo, When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling. Be careful of over-torque because of the total length and it is likely to put to much fo, When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling. Be careful of over-torque because of the total length and it is likely to put to much fo, As for the flex section, when power is inserted too much, work becomes unstable. Because it becomes cause of breaking and racing, change lever operation the left and right securely. Because total length long is easy to apply the load which is exce
2015 Trusco Published Pages
2 0150
Outlet Corner (sq.)
6.3, 6.3
Dimension T (mm)
10, 10
Dimensions L (mm)
190, 190
Type
long
Specification
21st century version
2014 TRUSCO Published Page
2-0148, 2-0148
Forwarding Angle (Degree)
10
Dimensions B (mm)
22, 22
Weight (g)
125, 125
TRUSCO Part Number
373-3203, 373-3203
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2015-09-22 00:08:22
Use the bolts are tightened in the underbody of the high torque. Since the handle portion is long easy to focus, we were able to work smoothly. Manufacturers were also can be used safely in KTC because of high torque bolt.
This review is about item#07130943.
Use the private car of the inspection and maintenance as a hobby garage life
5
From Japan
On 2012-11-15 08:30:02
Equivalent of the tool you have, but it seems every year maintainability also the car has changed also change also screws. Or it becomes dedicated also tool accordingly, compact and and intensity also has become necessary. Again tool now also good workability have evolved.
This review is about item#07130934.