Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long handle ratchet
  • Long handle ratchet
  • Long handle ratchet
  • Long handle ratchet

Long handle ratchet BR4L

5.00 (2)
Item.#
07130943
Mfr.#
BR4L
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling. Be careful of over-torque because of the total length and it is likely to put to much fo, When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling. Be careful of over-torque because of the total length and it is likely to put to much fo, When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling. Be careful of over-torque because of the total length and it is likely to put to much fo, As for the flex section, when power is inserted too much, work becomes unstable. Because it becomes cause of breaking and racing, change lever operation the left and right securely. Because total length long is easy to apply the load which is exce, Wh
2015 Trusco Published Pages
2 0152
Outlet Corner (sq.)
12.7, 12.7
Dimension T (mm)
18, 18
Dimensions L (mm)
375, 375
Type
long, Long
Specification
21st century version
2014 TRUSCO Published Page
2-0149
Forwarding Angle (Degree)
10, 10
Dimensions B (mm)
39.5, 39.5
Weight (g)
730, 730
TRUSCO Part Number
307-5605, 307-5605
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2015-09-22 00:08:22
Used for bolts tightened with high torque of underbody. Because the handle part was long, it was easy to put in force and I was able to work smoothly. Manufacturer is also KTC so it was safe to use high torque bolts.
This review is about item#07130943.
Used for maintenance and maintenance of my car with my hobby garage life
5
From Japan
On 2012-11-15 08:30:02
Although I have an equivalent tool, the serviceability of the car changes year by year, and the screw type seems to have changed. In conjunction with that, tools are also dedicated, compact and strength is also required. Again the tool has evolved and the workability has improved.
This review is about item#07130934.