Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High-Grade L Form Long Hexagonal-Bars Wrench
  • High-Grade L Form Long Hexagonal-Bars Wrench
  • High-Grade L Form Long Hexagonal-Bars Wrench
  • High-Grade L Form Long Hexagonal-Bars Wrench

High-Grade L Form Long Hexagonal-Bars Wrench HLD150-1.5

4.44 (9)
Item.#
07130952
Mfr.#
HLD150-1.5
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part., Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part., Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part., Add force to the bolt rotation direction. Damage may be caused from bending, pulling up or pushing down., Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part., Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part., Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part., Add force to the bolt rotation
TRUSCO Part Number
373-4692, 373-4692
Dimension l (mm)
17, 17
Dimensions L (mm)
81, 81
2015 Trusco Published Pages
2 0493
2014 TRUSCO Published Page
2-0476
Dimension S (mm)
1.5, 1.5
Weight (g)
1, 1
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Fixing and release of stirring shaft
4
From Japan
On 2017-08-25 14:58:52
There is a strong solid feeling, plating is also beautiful and has a high-class feeling. It was even better if it was a ball point.
This review is about item#7131013.
Assembling the machine
5
From Japan
On 2017-06-02 14:43:26
I chose this because I need something a little longer. I chose this maker and was right. I would like to arrange another size in this series as well.
This review is about item#7131047.
During machine maintenance
2
From Japan
On 2016-08-12 09:50:18
I thought that the ball point is attached and bought a lot. I am bad, but it is necessary to pay close attention because there are many failures to buy on the net.
This review is about item#7130995.
For load bike brake shoe fixing
5
From Japan
On 2016-03-10 15:16:17
It is for maintenance of road bike. I also have a long side ball point, but to put in the force to tighten the ball point, because there is a danger of bolt thunder and it is not a ball point can buy cheaply here Choice brake shoe fixing, apply torque and tighten So this length is good. In order to maintain without damaging the bolt side hexagonal hole, a tool for the maker item is required.
This review is about item#07131022.
Adjustment of reel fixing base of open deck
5
From Japan
On 2015-09-24 17:11:25
Very good. The quality is much better than the same kind obtained locally. The maximum torque that could withstand was never very large and bent. If the item purchased at another store was a screw tightened tightly, the wrench broke halfway.
I used it in machine assembly.
5
From Japan
On 2015-06-28 16:31:01
I used it in machine assembly. There is a depth, in normal size it severely purchased a long size. I chose KYC with good length and feel, and it was GOOD.
This review is about item#07130986.
Maintenance
5
From Japan
On 2014-12-28 19:23:51
I think that it is of sufficient quality.
This review is about item#07131022.
Equipment repair
4
From Japan
On 2014-08-29 11:24:00
I was not ashamed of the manufacturer name, it was a feeling of use as I imagined. If you want anything more than this, I think that you have to think of it as "special tool".
This review is about item#07130995.
Bicycle work
5
From Japan
On 2014-03-17 07:56:53
There is no problem at all.
This review is about item#07131031.