Buy more than* S$200* and get FREE SHIPPING

  • Hex key wrench set, high-grade long type

Hex key wrench set, high-grade long type HLD1508

5.00 (4)
Item.#
07131065
Mfr.#
HLD1508
Package Qty.
1Set(8PCSet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part., Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part., Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part., Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part., Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part., Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part.
Set Contents
Dihedral width mm (long side x short side) mm: 1.5 (81x17), 2 (97x19), 2.5 (115x20), 3 (130x23), 4 (145x29), 5 (165x33), 6 (185x38), 8 ( 210x44), Width across flats mm (length x side short side) mm: 1.5 (81 x 17), 2 (97 x 19), 2.5 (115 x 20), 3 (130 x 23), 4 (145 x 29), 5 ( 165 x 33), 6 (185 x 38), 8 (210 x 44)
Weight (g)
245, 245
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
I am using it for repairing the machine.
5
From Japan
On 2017-07-02 16:42:00
The tip of the hexagonal wrench is not a spherical shape, it is flat, and the dimensional accuracy is sufficient. It can be used with confidence without damaging the hexagon bolt.
This review is about item#7131065.
Machine maintenance
5
From Japan
On 2016-08-02 17:05:34
The L type wrench is mostly long rounded mostly, but when solving a hard screw, in particular with small screws it will have trouble to slip, but both wrenches are corners so the innermost wrench You can definitely preach the screws etc, and it is useful.
This review is about item#07131065.
Retightening when checking production equipment
5
From Japan
On 2015-12-24 08:02:28
I knew that the product quality was good, so I chose it without hesitation. The thing of the ball point does not enter neatly properly, or even if it enters, it does not use torque because it is hard to get on (head licking). It was saved because goods arrived early.
This review is about item#07131074.
Loosen or tighten the screws
5
From Japan
On 2015-07-03 20:51:46
At the ball point, you can loosen the screws that are tightened enough to lick screws, so it is very handy. It is optimum for performing full-scale tightening work and loosening work.
This review is about item#07131074.