Buy more than* S$200* and get FREE SHIPPING

  • Wiper Arm Remover
  • Wiper Arm Remover
  • Wiper Arm Remover
  • Wiper Arm Remover
  • Wiper Arm Remover

Wiper Arm Remover AP204

5.00 (2)
Item.#
07131083
Mfr.#
AP204
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Specialized tool to remove the wiper arm of vehicles., Specialized tool to remove the wiper arm of vehicles., Specialized tool to remove the wiper arm of vehicles., Special tools for removing the vehicle's wiper arm
Overall Length (mm)
162, 162
Weight (g)
300, 300
Compatible
It can be used from light car RV cars Furukon, to shield wiper of Semicon type. (There are some can not be used models.), TYPE OF SEMICONDUCTOR, FALCON RVS SHIELD WIPER CAN BE USED FROM.(Part there is a model which cannot be used.)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of the wiper arm of the car that got on for 10 years.
5
From Japan
On 2018-01-05 18:07:38
Once purchased I thought that a different manufacturer was cheap but it was stuck and the remover was damaged in 1 time. KTC was robust. It was good to purchase.
This review is about item#7131083.
Replacement operation for bad arm
5
From Japan
On 2015-11-28 17:31:52
It took time and effort to remove, but you can do efficient work. If the handle part can be removed and general purpose other types can be accommodated, the number of tools can be reduced.
This review is about item#07131083.