Buy more than* S$200* and get FREE SHIPPING

  • WIRE TWISTER
  • WIRE TWISTER
  • WIRE TWISTER

WIRE TWISTER

Item.#
07131092
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Wire lock work of bolt, nut and fastener., Wire lock work of bolt, nut and fastener., Wire lock work of bolt, nut and fastener.
2014 TRUSCO Published Page
2-0892
Direction of Rotation
right
Weight (g)
240
2015 Trusco Published Pages
2 0949
Twist Ability Diameter (phi mm)
0.8
Dimensions L (mm)
205
TRUSCO Part Number
373-9180