Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 3/4"sq. RATCHET HANDLE (ROUND HEAD)
  • 3/4
  • 3/4

3/4"sq. RATCHET HANDLE (ROUND HEAD)

Item.#
07131223
Package Qty.
1PC
Ship pack of
1
239.90 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
19
Dimension T (mm)
36
Dimensions L (mm)
500
Weight (kg)
2.37
Caution
Please note to operate the right and left switch lever correctly, to avoid damages and idling.
Forwarding Angle (Degree)
6
Dimensions B (mm)
67
Type
Round shape
Type
Ratchet handle