Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Interchangeable Screwdriver Set

Interchangeable Screwdriver Set DB4

5.00 (3)
Item.#
07131363
Mfr.#
DB4
Package Qty.
1Set
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Shaft)
Cr-V, Cr-V
Set Contents
Replacement driver for cross-bit (No.2xNo.3) DB4 over P / replacement driver for the negative bit (tip width 4x tip width 6) DB4 over M / replacement drivers handle over H DB4 over H, Replacement driver for cross bit (No.2xNo.3) DB4-P replacement driver for the negative bit (tip width 4x tip width 6) DB4-M replacement driver for handle-H DB4-H
Weight (g)
180, 180
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
bike
5
From Japan
On 2018-05-30 14:38:22
I have replacement of PB, but if you arrange long, it will be expensive, but KTC is superior to COSPA and the quality of goods is perfect. I bought a good one.
This review is about item#7131363.
Rank up of single-car on-board tools
5
From Japan
On 2015-02-15 17:27:51
Bit fixing is also solid, and in the case of a hard screw, you can use it safely because you can wrench a 12 mm bolster.
This review is about item#07131363.
As an in-vehicle mobile tool set
5
From Japan
On 2014-10-06 20:42:01
The size of arrangement is small and mobile is easy. To that extent, bit fixing is certain and comfortable to use.
This review is about item#07131363.