Buy more than* S$200* and get FREE SHIPPING

  • Angle Cutter, True Flush Cut
  • Angle Cutter, True Flush Cut
  • Angle Cutter, True Flush Cut
  • Angle Cutter, True Flush Cut

Angle Cutter, True Flush Cut EN-21S

4.75 (4)
Package Qty.
Ship pack of
36.99 SGD
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0592
Cleavable Wire Diameter (phi mm)
Copper: 2.0, Copper: 2.0
Dimensions C (mm)
12.5, 12.5
Dimensions D (mm)
51, 51
Dimensions L (mm)
130, 130
TRUSCO Part Number
373-4170, 373-4170
2014 TRUSCO Published Page
Dimension T (mm)
6.5, 6.5
Dimensions B (mm)
14, 14
Nominal Dimension
125, 125
Weight (g)
75, 75
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Board wiring
From Japan
On 2017-11-23 14:51:14
This is a good thing. Until now I bought about 20 Nippers for weak electricity, but quenching is also good and sharpness is great and satisfied with the best, the precision of engagement of the cutting edge is also KTC It is not possible to use other nippers anymore.
This review is about item#7131451.
Disconnection of wiring
From Japan
On 2015-09-08 14:35:18
It is mainly used for cutting wiring of AVS 0.5 to 1.25. It is handy because it breaks well, but be careful as the blade spills as soon as you turn off the electric heating pin.
This review is about item#07131451.
Leg cut after mounting solder lifting
From Japan
On 2015-01-31 17:03:32
You can cut well.
This review is about item#07131451.
Cutting of wires and binding bands by wiring work
From Japan
On 2013-03-18 22:13:02
The product that I purchased several decades ago is still active, so I look forward to sharpness in the future.
This review is about item#07131451.