Buy more than* S$200* and get FREE SHIPPING

  • Neck extension bar
  • Neck extension bar
  • Neck extension bar

Neck extension bar BE2-150JW

4.78 (9)
Package Qty.
Ship pack of
22.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
150, 150
Weight (g)
70, 70
TRUSCO Part Number
383-5227, 383-5227
21st century version
Outlet Corner (sq.)
6.3, 6.3
Dimension D1 (mm)
8, 8
Dimensions L (mm)
150, 150
Extension bar, Extension Bar
2015 Trusco Published Pages
2 0138
2014 TRUSCO Published Page
2-0135, 2-0135
Dimension D2 (mm)
12, 12
Since the structure, load resistance is lower than that of normal extension bar. Do not put too much force on it. Do not use it with connecting two or more.
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Tightening and disassembling equipment
From Japan
On 2018-01-30 18:12:28
There is no problem at KTC, Ideal for work in a narrow place.
This review is about item#7131476.
During machine maintenance
From Japan
On 2017-12-08 15:45:23
Even if it is inserted all the way, it is still swinging. Compared to TONE's head swing extension, this one is thick and has rigidity.
This review is about item#07131555.
Assembling the machine
From Japan
On 2017-07-20 19:44:47
It is good that the socket swings even if it is extended to 200 mm.
This review is about item#7131591.
I replaced it because it used to be old.
From Japan
On 2017-03-29 18:07:54
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#7131591.
With just a few angles
From Japan
On 2016-08-30 02:24:27
If there is a narrow place or an obstacle, this product's turn! There was a place that I thought "a little later", but this will work smoothly and gradually.
This review is about item#07131582.
As a tool
From Japan
On 2016-08-04 20:41:35
KTC is commonly used, but it may be a bit heavy.
This review is about item#07131582.
Machine maintenance
From Japan
On 2016-03-24 14:47:51
I usually use KTC's straight, but I also bought a head swing because it is very good. It is easy to use as expected.
This review is about item#07131582.
Car maintenance
From Japan
On 2014-06-28 19:16:49
I use the shortest thing as a swinging socket adapter. It is very convenient when you want to angle a little.
This review is about item#07131467.
Marine opportunity maintenance
From Japan
On 2013-10-29 13:39:01
KTC 's thing seems to be good in design and usability
This review is about item#07131677.