Buy more than* S$200* and get FREE SHIPPING

  • Neck extension bar
  • Neck extension bar
  • Neck extension bar

Neck extension bar BE4-100JW

4.80 (5)
Item.#
07131643
Mfr.#
BE4-100JW
Package Qty.
1PC
Ship pack of
1
25.77 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0138
2014 TRUSCO Published Page
2-0135, 2-0135
Dimension D2 (mm)
22, 22
Overall Length L (mm)
100, 100
Weight (g)
170, 170
TRUSCO Part Number
307-6083, 307-6083
Specification
21st century version
Outlet Corner (sq.)
12.7, 12.7
Dimension D1 (mm)
17, 17
Dimensions L (mm)
100, 100
Type
Extension bar
Caution
Since the structure, load resistance is lower than that of normal extension bar. Do not put too much force on it. Do not use it with connecting two or more.
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
With very little angle
5
From Japan
On 2016-08-30 02:24:27
If there is a thing to be in a narrow place and the way, turn of this product! But where I think "to after a little" had until now, this finally work smoothly proceeds.
This review is about item#07131582.
As the tool
4
From Japan
On 2016-08-04 20:41:35
KTC is a commonly used, but be a little heavy ...
This review is about item#07131582.
Machinery maintenance
5
From Japan
On 2016-03-24 14:47:51
Also using the straight KTC usually, but I also purchased swing so very good. Easy to use as expected.
This review is about item#07131582.
Car maintenance
5
From Japan
On 2014-06-28 19:16:49
We are using the shortest ones as swinging socket adapter. It is very useful when such would like to put a little angle.
This review is about item#07131467.
Marine opportunity maintenance
5
From Japan
On 2013-10-29 13:39:01
KTC of things I think as good nor usability design
This review is about item#07131677.