Buy more than* S$200* and get FREE SHIPPING

  • Resin Handle T Type Tamper Proof Torques Driver

Resin Handle T Type Tamper Proof Torques Driver D1T-T10H

5.00 (1)
Item.#
07132002
Mfr.#
D1T-T10H
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0436
Blade Shape
IJIRI stop Torx
Nominal Dimension
T10, T10
Weight (g)
130, 130
Shaft Diameter (phi mm)
10, 10
2014 TRUSCO Published Page
2-0422, 2-0422
Caution
Do not put too much force because the withstand load level is low due to its structure compared to common torque wrenches., Do not put too much force because the withstand load level is low due to its structure compared to common torque wrenches., Do not put too much force because the withstand load level is low due to its structure compared to common torque wrenches., Because of structural, load-bearing is lower than that of the normal torque wrench, be careful too much to put in force messing stop torque wrench., Do not put too much force because the withstand load level is low due to its structure compared to common torque wrenches., Do not put too much force because the withstand load level is low due to its structure compared to common torque wrenches., Do not put too much force because the withstand load level is low due to its structure compared to common torque wrenches., Because of structural, load-bearing is lower than that of the normal torque wrench, be careful too much to put in force messing sto
Material (handle)
resin
Specification
21st century version
Shaft Length (mm)
100, 100
Overall Length (mm)
209, 209
TRUSCO Part Number
383-7289, 383-7289
Grip Diameter (phi mm)
36, 36
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We will use it to install "anti-tampering" screws of the GPS unit we design & sell at our company.
5
From Japan
On 2015-12-07 15:25:58
Delivery time and feeling of use (hand grip condition) are also very good. Since I bought two of this time, I think that there is no repurchase while I am alive because it is a special driver that does not exhaust easily again.
This review is about item#07132002.