Buy more than* S$200* and get FREE SHIPPING

  • Resin Handle T Type Tamper Proof Torques Driver

Resin Handle T Type Tamper Proof Torques Driver D1T-T20H

5.00 (1)
Item.#
07132027
Mfr.#
D1T-T20H
Package Qty.
1PC
Ship pack of
1
27.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0436
Blade Shape
IJIRI stop Torx
Nominal Dimension
T20, T20
Weight (g)
130, 130
Shaft Diameter (phi mm)
10, 10
2014 TRUSCO Published Page
2-0422
Caution
Because of structural, load-bearing is lower than that of the normal torque wrench, be careful too much to put in force messing stop torque wrench.
Material (handle)
resin
Specification
21st century version
Shaft Length (mm)
100, 100
Overall Length (mm)
209, 209
TRUSCO Part Number
383-7327, 383-7327
Grip Diameter (phi mm)
36, 36
Caution
Do not put too much force because the withstand load level is low due to its structure compared to common torque wrenches., Do not put too much force because the withstand load level is low due to its structure compared to common torque wrenches., Do not put too much force because the withstand load level is low due to its structure compared to common torque wrenches.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the "messing around with stop" screw attachment of the GPS unit you are designing & Sales at our company.
5
From Japan
On 2015-12-07 15:25:58
Delivery time and a feeling of use (hand grip condition) is also very good. Since I bought this two ,, also in easy because the special drivers that will not wear re-purchase of while I'm alive, I think that there is no.
This review is about item#07132002.