Buy more than* S$200* and get FREE SHIPPING

  • Resin Handle T Type Tamper Proof Torques Driver

Resin Handle T Type Tamper Proof Torques Driver D1T-T30H

4.33 (3)
Item.#
07132054
Mfr.#
D1T-T30H
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0436
Blade Shape
IJIRI stop Torx
2014 TRUSCO Published Page
2-0422, 2-0422
Nominal Dimension
T30, T30
Weight (g)
130, 130
Shaft Diameter (phi mm)
10, 10
Caution
Do not put too much force because the withstand load level is low due to its structure compared to common torque wrenches., Do not put too much force because the withstand load level is low due to its structure compared to common torque wrenches., Do not put too much force because the withstand load level is low due to its structure compared to common torque wrenches., Because of structural, load-bearing is lower than that of the normal torque wrench, be careful too much to put in force messing stop torque wrench., Do not put too much force because the withstand load level is low due to its structure compared to common torque wrenches., Do not put too much force because the withstand load level is low due to its structure compared to common torque wrenches., Do not put too much force because the withstand load level is low due to its structure compared to common torque wrenches., Because of structural, load-bearing is lower than that of the normal torque wrench, be careful too much to put in force messing sto
Material (handle)
resin
Specification
21st century version
Grip Diameter (phi mm)
36, 36
Shaft Length (mm)
100, 100
Overall Length (mm)
209, 209
TRUSCO Part Number
383-7386, 383-7386
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To detach the interior Torx screw
3
From Japan
On 2018-03-05 16:29:27
With detaching Torx screw as driver, we need a large and steady handle up to this point. I took a place inside the tool box, it is also a drawback that it is difficult for the distinction to be instantly distinguished by the same pattern shape as the plus or minus driver.
This review is about item#7132027.
Repair of power tools etc.
5
From Japan
On 2018-02-28 14:58:11
After all the domestic KTC has different strength. If you use it carefully it is an organism. Let's buy goods like this
This review is about item#7132002.
We will use it to install "anti-tampering" screws of the GPS unit we design & sell at our company.
5
From Japan
On 2015-12-07 15:25:58
Delivery time and feeling of use (hand grip condition) are also very good. Since I bought two of this time, I think that there is no repurchase while I am alive because it is a special driver that does not exhaust easily again.
This review is about item#07132002.