Buy more than* S$200* and get FREE SHIPPING

  • T Type Torx Driver

T Type Torx Driver D1T-T30

5.00 (2)
Item.#
07132167
Mfr.#
D1T-T30
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0436
Blade Shape
Torx
TRUSCO Part Number
383-7378, 383-7378
Dimensions D (mm)
36, 36
Grip Diameter (phi mm)
36, 36
Nominal Dimension
T30, T30
Dimensions L (mm)
209, 209
Overall Length (mm)
209, 209
Material (handle)
resin
Specification
21st century version
Dimension l (mm)
100, 100
Dimension S (mm)
10, 10
Nominal Designation
T30, T30
Shaft Length (mm)
100, 100
Weight (g)
130, 130
2014 TRUSCO Published Page
2-0422, 2-0422
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Installation of ski binding
5
From Japan
On 2016-02-24 19:05:55
It was truly a KTC item so I could use it without problems. Previously I was using an earth science maker's ....
This review is about item#07132133.
I used a narrow place.
5
From Japan
On 2014-09-01 21:12:08
It was very easy to use in a narrowly saved place.
This review is about item#07132167.