Buy more than* S$200* and get FREE SHIPPING

  • T Type Torx Driver

T Type Torx Driver D1T-T50

5.00 (2)
Item.#
07132194
Mfr.#
D1T-T50
Package Qty.
1PC
Ship pack of
1
28.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0436
Blade Shape
Torx
Nominal Designation
T50, T50
Shaft Length (mm)
150, 150
Weight (g)
190, 190
2014 TRUSCO Published Page
2-0422, 2-0422
Dimension l (mm)
150, 150
Dimension S (mm)
12, 12
Material (handle)
resin
Specification
21st century version
Nominal Dimension
T50, T50
Dimensions L (mm)
282, 282
Overall Length (mm)
282, 282
TRUSCO Part Number
383-7432, 383-7432
Dimensions D (mm)
38, 38
Grip Diameter (phi mm)
38, 38
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mounting of ski bindings
5
From Japan
On 2016-02-24 19:05:55
It can be used without any problem because indeed KTC products. Was previously with the existing geological manufacturer, but ....
This review is about item#07132133.
We used a narrow place.
5
From Japan
On 2014-09-01 21:12:08
I a narrow secluded location, it was easy to use really.
This review is about item#07132167.