Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • T-TYPE TORX® DRIVER SET FOR TAMPER RESISTANT FASTENERS (11pcs.)

T-TYPE TORX® DRIVER SET FOR TAMPER RESISTANT FASTENERS (11pcs.)

Item.#
07132255
Package Qty.
1Set(11PC)
Ship pack of
1
289.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
2014 TRUSCO Published Page
2-0422
Blade Shape
IJIRI stop Torx
Set Contents
/ Resin pattern T-tinkering stop Torx driver (D1T over T8H, T9H, T10H, T15H, T20H, T25H, T27H, T30H, T40H, T45H, T50H)
Caution
Do not put too much force because the withstand load level is low due to its structure compared to common torque wrenches.
2015 Trusco Published Pages
2 0436
Material (handle)
resin
Weight (kg)
1.6
TRUSCO Part Number
383-9681