Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Resin handle stubby driver cross
  • Resin handle stubby driver cross
  • Resin handle stubby driver cross

Resin handle stubby driver cross D1PS-2

3.60 (5)
Item.#
07132282
Mfr.#
D1PS-2
Package Qty.
1PC
Ship pack of
1
6.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0361
Material (handle)
resin
Material (Shaft)
Cr-V, Cr-V
Blade Shape
+, +
Weight (g)
70, 70
Shaft Diameter (phi mm)
7.1, 7.1
2015 Trusco Published Pages
2 0371
Tip Size (#)
2, 2
Dimensions s (mm)
6.3, 6.3
Grip Diameter (phi mm)
35.5, 35.5
Shaft Length (mm)
25, 25
Overall Length (mm)
75, 75
TRUSCO Part Number
373-3670, 373-3670
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Maintenance of the scooter
5
From Japan
On 2017-02-03 21:48:02
Company there drivers of the same type, very easy to use fit to stick to the screw to easily apply force. But also has # 1 of the driver, the screw that was not turning is not, I feel still say Do's KTC. Scooter of screws, that has stopped at cramped lot, was purchased to match the amount of money buying this driver had wanted. Than lick the screws bought a waste cheap thing, I think that it is fast and easy better to establish a good tool.
This review is about item#7132282.
Bike maintenance
4
From Japan
On 2015-04-16 22:59:31
It is firm to make easy-to-use because it is to small.
This review is about item#07132282.
Car of DIY
3
From Japan
On 2014-06-12 17:21:21
Head but was larger unexpectedly satisfied since this may now use. KTC brand of things, none of easy-to-use
This review is about item#07132282.
Repair
1
From Japan
On 2013-11-08 13:09:42
I hope when you are instead of bits.
This review is about item#07132282.
Work (fan coil overhaul other)
5
From Japan
On 2013-06-24 16:19:57
It is the best dish grip force is good when working the narrow invisible places in the groping.
This review is about item#07132282.