Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Resin handle stubby driver minus

Resin handle stubby driver minus D1MS-6

4.50 (2)
Item.#
07132307
Mfr.#
D1MS-6
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0361
Material (handle)
resin
Material (Shaft)
Cr-V, Cr-V
Blade Shape
-, -
Weight (g)
70, 70
Shaft Diameter (phi mm)
7.1, 7.1
Specification
21st century version
2015 Trusco Published Pages
2 0371
Tip Size (mm)
6.3, 6.3
Point Thickness (mm)
1.0, 1.0
Grip Diameter (phi mm)
35.5, 35.5
Shaft Length (mm)
25, 25
Overall Length (mm)
75, 75
TRUSCO Part Number
373-3602, 373-3602
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2018-04-09 11:47:55
Easy to use as the grip diameter is thick so easy to hold and power comes in
This review is about item#07132307.
Equipment Maintenance
5
From Japan
On 2013-06-24 16:22:20
Although there are few opportunities to use, I have a feeling of security. You will have an active part in faking the narrow place.
This review is about item#07132307.