Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Resin handle driver (cross) feed through type
  • Resin handle driver (cross) feed through type
  • Resin handle driver (cross) feed through type

Resin handle driver (cross) feed through type PDD1-1

5.00 (5)
Item.#
07132316
Mfr.#
PDD1-1
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (hard)
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0359
Material (Shaft)
Cr-V, Cr-V
Specification
Point magnetic attaching
Dimension l (mm)
75, 75
Dimension d (mm)
5, 5
Weight (g)
75, 75
Axis Penetration
Yes
2015 Trusco Published Pages
2 0367
Material (handle)
resin
Blade Shape
+
Cutting Edge
Cross No.1, Crossing No.1
Dimensions D (mm)
27, 27
Dimensions L (mm)
160, 160
TRUSCO Part Number
373-6920, 373-6920
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-01-11 17:40:33
I am satisfied with reasonable price.
This review is about item#07132334.
To car maintenance
5
From Japan
On 2015-05-28 18:36:21
I have always liked the same thing. I wanted to add and ordered. It is very easy to use and screws are also hard to tame.
This review is about item#07132316.
screw tightening
5
From Japan
On 2015-01-07 11:05:58
It is easy to grip and easy to tighten, but it will slip when oil is applied. Personally, I like the appearance very much.
This review is about item#07132325.
Car, motorcycle maintenance
5
From Japan
On 2014-07-17 11:06:40
Classic and cheap! It is also good to exchange easily when the tip of the driver becomes useless !!
This review is about item#07132325.
Fishing boat maintenance
5
From Japan
On 2013-03-06 00:28:45
It is truly KTC. It is good to beat and tighten.
This review is about item#07132325.