Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Resin handle driver (cross) feed through type
  • Resin handle driver (cross) feed through type
  • Resin handle driver (cross) feed through type

Resin handle driver (cross) feed through type PDD1-2

5.00 (5)
Item.#
07132325
Mfr.#
PDD1-2
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (hard)
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0359
Material (Shaft)
Cr-V, Cr-V
Specification
Point magnetic attaching
Dimension l (mm)
100, 100
Dimension d (mm)
6.3, 6.3
Weight (g)
130, 130
Axis Penetration
Yes
2015 Trusco Published Pages
2 0367
Material (handle)
resin
Blade Shape
+
Cutting Edge
Cross No.2, Cross No.2
Dimensions D (mm)
30, 30
Dimensions L (mm)
205, 205
TRUSCO Part Number
373-6938, 373-6938
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-01-11 17:40:33
I am satisfied with reasonable price.
This review is about item#07132334.
To car maintenance
5
From Japan
On 2015-05-28 18:36:21
I have always liked the same thing. I wanted to add and ordered. It is very easy to use and screws are also hard to tame.
This review is about item#07132316.
screw tightening
5
From Japan
On 2015-01-07 11:05:58
It is easy to grip and easy to tighten, but it will slip when oil is applied. Personally, I like the appearance very much.
This review is about item#07132325.
Car, motorcycle maintenance
5
From Japan
On 2014-07-17 11:06:40
Classic and cheap! It is also good to exchange easily when the tip of the driver becomes useless !!
This review is about item#07132325.
Fishing boat maintenance
5
From Japan
On 2013-03-06 00:28:45
It is truly KTC. It is good to beat and tighten.
This review is about item#07132325.