Buy more than* S$200* and get FREE SHIPPING

  • Resin handle driver (minus) feed through type
  • Resin handle driver (minus) feed through type
  • Resin handle driver (minus) feed through type

Resin handle driver (minus) feed through type MDD1-100

4.50 (6)
Item.#
07132343
Mfr.#
MDD1-100
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (hard)
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0359
Material (Shaft)
Cr-V, Cr-V
Specification
A magnet is put in the tip
TRUSCO Part Number
373-6181, 373-6181
Dimension l (mm)
100, 100
Dimensions a (mm)
0.8, 0.8
Dimensions L (mm)
205, 205
Axis Penetration
Yes
2015 Trusco Published Pages
2 0367
Material (handle)
resin
Blade Shape
-
Weight (g)
130, 130
Dimensions b (mm)
6, 6
Dimensions D (mm)
30, 30
Dimension d (mm)
6, 6
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-05-27 16:46:21
Satisfied
This review is about item#07132343.
Machine maintenance etc.
5
From Japan
On 2016-02-02 00:22:47
First-class products among domestic drivers. I think that the designation of things called long formerly powerful type changed. Although it is an inconvenient usage, domestic production can substitute for a tagger, or if a small tagger is required Driver who is made of material and heat treatment that can be processed and used. Both handle and shaft are tough.
This review is about item#07132343.
Car maintenance
5
From Japan
On 2015-11-29 17:31:54
I have used it for a while, but there is no problem. It is a reliable manufacturer.
This review is about item#07132352.
To car maintenance
5
From Japan
On 2015-05-28 18:35:07
I have always liked the same thing. I wanted to add and ordered. It is very easy to use and screws are also hard to tame.
This review is about item#07132343.
Tightening and detaching of bearing nut
5
From Japan
On 2014-10-27 16:01:35
It is used for tightening and removing the bearing nut. The metal part of the handle part is easy to beat easily with a hammer. Grip is big and hold feeling is good.
This review is about item#07132343.
Machine maintenance
2
From Japan
On 2013-06-02 09:54:23
I bought it because I lost it. If I used it I lacked quickly. I did not lack the previous one. Buy the same again. This time I use it without problems.
This review is about item#07132343.