Buy more than* S$200* and get FREE SHIPPING

  • Resin handle driver (minus) feed through type
  • Resin handle driver (minus) feed through type
  • Resin handle driver (minus) feed through type

Resin handle driver (minus) feed through type MDD1-150

4.50 (6)
Item.#
07132352
Mfr.#
MDD1-150
Package Qty.
1PC
Ship pack of
1
21.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (hard)
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0359
Material (Shaft)
Cr-V, Cr-V
Specification
A magnet is put in the tip
Dimension d (mm)
8, 8
Weight (g)
210, 210
Dimensions b (mm)
8, 8
Dimensions D (mm)
33, 33
Axis Penetration
Yes
2015 Trusco Published Pages
2 0367
Material (handle)
resin
Blade Shape
-
Dimensions a (mm)
1, 1
Dimensions L (mm)
265, 265
TRUSCO Part Number
373-6199, 373-6199
Dimension l (mm)
150, 150
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-05-27 16:46:21
Satisfaction
This review is about item#07132343.
Machinery maintenance, etc.
5
From Japan
On 2016-02-02 00:22:47
Primary products in the domestic driver. Once upon a time, I think that the designation has been changed but had been referred to as the strong type. But evil ways of how to use, in domestic, can substitute for the chisel, or the driver of the material and heat treatment of the only available if processed to the small size of the chisel is need have been made in this. Handle, axis both tough.
This review is about item#07132343.
Car maintenance
5
From Japan
On 2015-11-29 17:31:54
I previously used, but this is not a problem. It is a reliable manufacturer.
This review is about item#07132352.
To the development of car
5
From Japan
On 2015-05-28 18:35:07
And I love the same things from before. I order will want additional. Very easy-to-use screw is also hard to poison.
This review is about item#07132343.
Bearing nut tightening, removal
5
From Japan
On 2014-10-27 16:01:35
Bearing nut tightening, it has been used in the removal. Easy seared in the big hammer the metal part of the handle portions. Grip is large hold feeling good.
This review is about item#07132343.
Machinery maintenance
2
From Japan
On 2013-06-02 09:54:23
Therefore buy lost was. If you are using earlier it was missing immediately. Ago I was not missing. Also buy the same thing. Now I use without problems.
This review is about item#07132343.