Buy more than* S$200* and get FREE SHIPPING

  • Resin design driver long cross penetration type
  • Resin design driver long cross penetration type
  • Resin design driver long cross penetration type

Resin design driver long cross penetration type D1P2-130

3.00 (1)
Item.#
07132422
Mfr.#
D1P2-130
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
Blade Edge With Magnet
Yes
Material (handle)
resin
Material (Shaft)
Cr-V, Cr-V
Specification
21st century version
Dimensions D (mm)
33.5, 33.5
Dimension d (mm)
7.1, 7.1
Weight (g)
180, 180
2014 TRUSCO Published Page
2-0359, 2-0359
Axis Penetration
Yes
2015 Trusco Published Pages
2 0367
Dimension l (mm)
300, 300
Blade Shape
+, +
Dimensions s (mm)
6.3, 6.3
Dimension S (mm)
10, 10
Dimensions L (mm)
400, 400
TRUSCO Part Number
373-3629, 373-3629
Tip Size (#)
1, 1
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Automobile maintenance, light optical axis adjustment
3
From Japan
On 2011-10-24 00:20:01
I think that it is easy to put in force with grip by firm making. However, I bought it to adjust the optical axis of the headlights, but it is hard to turn because of the hexagonal axis though I knew it. In addition, although force is easy to put in grip, I felt it was unsuitable for quick turning. If it is used for light adjustment it is recommended to use round shaft.
This review is about item#07132431.