Buy more than* S$200* and get FREE SHIPPING

  • Resin design driver long cross penetration type
  • Resin design driver long cross penetration type
  • Resin design driver long cross penetration type

Resin design driver long cross penetration type D1P2-230

3.00 (1)
Item.#
07132431
Mfr.#
D1P2-230
Package Qty.
1PC
Ship pack of
1
25.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
Blade Edge With Magnet
Yes
Material (handle)
resin
Material (Shaft)
Cr-V, Cr-V
Specification
21st century version
Tip Size (#)
2, 2
Dimensions D (mm)
36, 36
Dimension d (mm)
7.1, 7.1
Weight (g)
200, 200
Axis Penetration
Yes
2015 Trusco Published Pages
2 0367
Dimension l (mm)
300, 300
Blade Shape
+, +
2014 TRUSCO Published Page
2-0359
Dimensions s (mm)
6.3, 6.3
Dimension S (mm)
10, 10
Dimensions L (mm)
410, 410
TRUSCO Part Number
373-3645, 373-3645
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Automobile maintenance, light optical axis adjustment
3
From Japan
On 2011-10-24 00:20:01
I think that it is easy to put in force with grip by firm making. However, I bought it to adjust the optical axis of the headlights, but it is hard to turn because of the hexagonal axis though I knew it. In addition, although force is easy to put in grip, I felt it was unsuitable for quick turning. If it is used for light adjustment it is recommended to use round shaft.
This review is about item#07132431.